Shop All 12 Volt Adapters
Energizer
Micro USB, Car Charger, 1 A, 12 V
Mfr # ENGCCMUSB
Zoro # G0750053
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage (DC) 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # ENGCCMUSB
- Zoro # G0750053
- UPC # 847181000500
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Micro USB,Car Charger,1 A,12 V |
Watts | 150 |
Voltage (DC) | 12 V |
Description
Micro USB,Car Charger,1 A,12 V
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Transfer Case Input Shaft Seal, 710928 (710928)
- MITYVAC Manual ATF Refill Kit, 8-1/2" L (MV6412A)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU10)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX104 (TX104)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- ROADPRO Aluminum Pans, Portable, 12V, PK3 (RPSC-90820)
- POWER UP! DC Car Charger 1.0a-MFI Apple 8-pin (191-054141)
- ROBINAIR Adapt A/C 90 Lo Older 1/4" Fe (40563A)
- STANT System Adapt For 2000 Malayaibu (12032)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- MOBILESPEC Power Adapter, USB, 12V, 10A (MS2USB)
- Energizer Automotive Electrical