Shop All Disposable Standard Batteries
Energizer
Max AAAA Alkaline Battery, 2 PK
Mfr # E96BP-2
Zoro # G2448731
original price:
$3.75
8% off
new price: $3.45
/pk 2, $1.73/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAAA
- Voltage 1.5V DC
- Battery Type Alkaline
- Diameter 0.3 in
- Capacity - Batteries 650 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # E96BP-2
- Zoro # G2448731
- UPC # 039800030771
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAAA |
Diameter | 0.3 in |
Height | 1.6 in |
Battery Size | AAAA |
Overall Height | 1.7 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 650 mAh |
Battery Performance | Premium |
Item | Battery |
Standard Battery Series | Max |
Shelf Life | 10 yr |
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5V DC |
Standard Battery Type | Standard Battery |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Standards | ANSI |
Battery Capacity | 650 mAh |
Operating Temperature Range | 0 Degrees F to 130 Degrees F |
Description
Battery, AAAA, Premium, Capacity - Batteries 650 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 2, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.3 in, Height 1.6 in, Overall Height 1.7 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Aemc 5060 Battery (5060)
- ADD-ON Dell F7970 Comp 19.5V 65W Power Adapter (F7970-AA)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ritar RT1270E, RT1270H, RT1275 (ML7-1219112032)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- ENERGIZER Energizer Battery EN91 Industrial Alkaline AA Battery (2256253)
- ENERGIZER Battery, Lithium, 9V, Ultimate, 12PK (LN522)
- ENERGIZER Energizer MAX AA Alkaline Battery, 24 PK (E91BP-24)
- ENERGIZER BATTRY ALKLN D 8PK (E95BP-8H)
- ENERGIZER Energizer EVEE90BP2 Battery Alka N Cell (39800013200)
- ENERGIZER BATTRY ALKALINE AAAA 2PK (E96BP-2)
- ENERGIZER BATTERY RECHRG D 2PK (NH50BP-2(R2))
- Energizer Disposable Standard Batteries