Shop All Disposable Standard Batteries
This Product is Discontinued
Energizer
Max 9V Alkaline Battery, 4 PK (Discontinued)
Mfr # 522BP-4
Zoro # G4590862
This Product is Discontinued
Key Features
- Standard Battery Size 9V
- Voltage 9V DC
- Battery Type Alkaline
- Capacity - Batteries 600 mAh
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # 522BP-4
- Zoro # G4590862
- UPC # 039800120663
- Country of Origin Malaysia
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 9V |
Width | 1 in |
Battery Size | 9V |
Overall Height | 1.9 in |
Depth | 0.7 in |
Height | 1.8 in |
Details
Voltage | 9V DC |
Battery Type | Alkaline |
Capacity - Batteries | 600 mAh |
Standards | ANSI |
Shelf Life | 5 yr |
Battery Chemistry | Alkaline |
Max. Operating Temp. | 122 Degrees F |
Battery Performance | Premium |
Standard Battery Series | Max |
Standard Battery Type | Standard Battery |
Voltage - Batteries | 9V DC |
Item | Battery |
Min. Operating Temp. | 0 Degrees F |
Battery Capacity | 600 mAh |
Operating Temperature Range | 0 Degrees F to 122 Degrees F |
Description
Battery, 9V, Everyday, Capacity - Batteries 600 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 4, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 5 yr, Standards ANSI, Height 1.8 in, Overall Height 1.9 in, Width 1 in, Depth 0.7 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.