Shop All Coin & Button Batteries
Energizer
Lithium Cell Battery, 2CR5, 6V
Mfr # EL2CR5BP
Zoro # G0459947
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2CR5
- Battery Chemistry Lithium
- Voltage - Batteries 6V DC
- Shelf Life 10 yr
- Battery Cross-Reference 2CR5M, 5032LC, DL245, EL2CR5, KL2CR5, RL2CR5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # EL2CR5BP
- Zoro # G0459947
- UPC # 039800008664
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 2CR5 |
Depth | 0.65 in |
Width | 1.32 in |
Height | 1.71 in |
Overall Height | 1.77 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 6V DC |
Shelf Life | 10 yr |
Battery Cross-Reference | 2CR5M, 5032LC, DL245, EL2CR5, KL2CR5, RL2CR5 |
Standards | ANSI |
Capacity - Batteries | 1,500 mAh |
Battery Type | Lithium |
Min. Operating Temp. | -40 Degrees F |
Voltage | 6 |
Item | Battery |
Application | Photo Flash |
Max. Operating Temp. | 140 Degrees F |
Terminal Type - Batteries | Recessed Flat |
Battery Capacity | 1300 mAh |
Description
Battery, Battery Size 2CR5, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 2CR5M, 5032LC, DL245, EL2CR5, KL2CR5, RL2CR5, Application Photo Flash, Height 1.71 in, Width 1.32 in, Depth 0.65 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Gooseneck Microphone, Black, Sz 16 1/4 In (MGS1)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman H03651 Generator (ML9-12NB2)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- ENERGIZER Coin Cell Battery, 2032, Lithium, 3V, Pack of 4 (2032BP-4)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- Energizer Coin & Button Batteries