Shop All Coin & Button Batteries
This Product is Discontinued
Energizer
Lithium Cell Battery, 223, 6V (Discontinued)
Mfr # EL223APBP
Zoro # G0459956
This Product is Discontinued
Key Features
- Battery Size 223
- Battery Chemistry Lithium
- Voltage - Batteries 6V DC
- Max. Operating Temp. 140 Degrees F
- Capacity - Batteries 1,500 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # EL223APBP
- Zoro # G0459956
- UPC # 039800039828
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 223 |
Width | 1.34 in |
Overall Height | 1.39 in |
Depth | 0.75 in |
Height | 1.39 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 6V DC |
Max. Operating Temp. | 140 Degrees F |
Capacity - Batteries | 1,500 mAh |
Battery Type | Lithium |
Battery Cross-Reference | 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A |
Voltage | 6 |
Application | Camera |
Item | Battery |
Terminal Type - Batteries | Button |
Min. Operating Temp. | -40 Degrees F |
Standards | ANSI |
Shelf Life | 10 yr |
Battery Capacity | 1300 mAh |
Description
Battery, Battery Size 223, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A, Application Camera, Terminal Type - Batteries Button, Height 1.39 in, Width 1.34 in, Depth 0.75 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.