Shop All Mini and Specialty Flashlights
Energizer
LED Pen Light, 2 AAA Batteries (Included), Silver/Black
Mfr # PLED23AE
Zoro # G1430227
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Time 20 Hours
- Bulb Technology LED
- Battery Type Alkaline
- Flashlight Beam Type Penlight
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # PLED23AE
- Zoro # G1430227
- UPC # 39800017260
- Country of Origin China
- Category Mini and Specialty Flashlights
Details
Run Time | 20 Hours |
Bulb Technology | LED |
Battery Type | Alkaline |
Flashlight Beam Type | Penlight |
Color | Silver/Black |
Power Source | 2 AAA (Included) |
Weight | 0.141 lbs |
Batteries Included | Yes |
Description
Energizer® LED Pen Light, 2 AAA Batteries (Included), Silver/Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- STREAMLIGHT Cigarette Lighter Charge Cord, 12VDC (22051)
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- ENERGIZER Led Inspection Lght 100L (ENPMHH22E)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- LITEZALL Glow In the Dark Flashlight, 2PK (LA-GIDx2-12/24)
- GUARD DOG SECURITY Industrial Penlight, LED, Aluminum, Pink (TP-GDL1000-PK)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- Energizer Mini and Specialty Flashlights