Shop All Handheld Flashlights
Energizer
Led Flashlight Waterprof
Mfr # WRWP21E
Zoro # G000539361
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 11 lm
- Number of Batteries 2
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Battery Burn Time 35 Hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # WRWP21E
- Zoro # G000539361
- UPC # 39800112514
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Maximum Lumens Output | 11 lm |
Number of Batteries | 2 |
Flashlight Battery Type | Alkaline |
Battery Burn Time | 35 Hour |
Special Features | Wrist Lanyard, Floatable, Durable |
Lighting Technology | LED |
Item | Flashlight |
Number of Light Source | 1 |
Resistance Properties | Water Proof, Water Resistant |
Series | Weather Ready |
Controls | Push Button Switch |
Power Source | Battery |
Description
Energizer Weatheready 55 lm Black/Red LED Flashlight AA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-245)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- ENERGIZER Flashlight Metal 1500Lm (ENPMZH611)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- ENERGIZER Energizer 3415783 8 Lumen White LED Rechargeable Flashlight NiMH Battery (3415783)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- ENERGIZER Black No AA (ENPMHT61)
- ENERGIZER Silver Yes 1,200 lm lm (ENPMHRL7)
- STREAMLIGHT Yellow No AA (68910)
- Energizer Handheld Flashlights