Shop All Disposable Specialty Batteries
Energizer
Industrial Lithium CR2 Photo Battery, 3 V, 8PK
Mfr # ELN1CR28
Zoro # G709151307
product price: $44.99
/pk 8, $5.62/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3 V
- Battery Type Lithium
- Standard Battery Size CR2
- Battery Chemistry Lithium Manganese Dioxide
- Battery Capacity 750 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # ELN1CR28
- Zoro # G709151307
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Standard Battery Size | CR2 |
Details
Item | Batteries |
Voltage | 3 V |
Battery Type | Lithium |
Battery Chemistry | Lithium Manganese Dioxide |
Battery Capacity | 750 mAh |
Application | Automatic Paper Towel Dispensers; Cameras; Laser Pointers; Motion Sensors; Photography Equipment |
Description
Rely on Energizer Industrial Lithium CR2 Batteries to power your specialty professional devices. Construction site, facility maintenance, medical center, business office and classroom-wherever the job takes you, trust your precision electronics to lithium CR2 batteries that are 100% leakproof in normal usage. They operate in work site temperatures ranging from -40 Degrees F to 140 Degrees F. They hold their power with up to 10 years of shelf life so you won't have device downtime. When work depends on laser pointers, motion sensors, automatic paper towel dispensers, and more, you can rely on the power and protection of Energizer Industrial Lithium CR2 Batteries.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mortara Instruments ELI 50 EKG Battery (ELI 50 EKG BATTERY MORTARA INSTRUMENTS)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lithonia ELB0607 (ML7-621111)
- MIGHTY MAX BATTERY 24V 3Amp Scooter Battery Charger for Shoprider Dasher 3 GK83 (MAX3497059)
- INNOVATIVE OFFICE PRODUCTS Lcd/Tv Wall Mount Supports Up To 45 Lbs. Rotate Portrait To (9110-104)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- ENERGIZER Industrial Lithium CR123 Photo Battery, 3 V, 12PK (ELN12312)
- ENERGIZER Ultimate Lithium AA 1.5 V Camera Battery L91BP-4 4 pk (L91SBP-4)
- ENERGIZER Lithium 123 3 V 1.5 Ah Camera Battery 2 pk (EL123APB2)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- Energizer Disposable Specialty Batteries