Shop All Disposable Standard Batteries
Energizer
Industrial C Alkaline Battery, 12 PK
Mfr # EN93
Zoro # G9271257
original price:
$16.49
17% off
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Battery Size C
- Standard Battery Series Industrial
- Battery Chemistry Alkaline
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # EN93
- Zoro # G9271257
- UPC # 39800019219
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Battery Size | C |
Details
Voltage | 1.5VDC |
Standard Battery Series | Industrial |
Battery Chemistry | Alkaline |
Color | Black |
Battery Capacity | 8350 mAh |
Description
Energizer Industrial Alkaline Batteries, Size C, 12 per pack, 6 packs per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP2)
- MAXELL Solids Headphones, 5 ft Cord, Black (290103)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (625A)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.7 in H, 1.5 V DC, 24 Pack (LN92)
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- ENERGIZER Industrial AAA Alkaline Battery, 1.5V DC, 24 Pack (EN92)
- ENERGIZER BATTRY ALKLN LANTRN 6V (529-1)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- ENERGIZER Industrial Alkaline D Batteries, 1.5 V, PK12 PK (EN95)
- DANTONA Replacement Household Battery (ULA100AAAB)
- Energizer Disposable Standard Batteries