Shop All Accent Furniture and Storage
Energizer
Energizer ZM5746 Vision HD Plus Focus LED Headlight
Mfr # 3529765
Zoro # G303994263
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # 3529765
- Zoro # G303994263
- Country of Origin China
- Category Accent Furniture and Storage
Description
Features
- Comfortable, lightweight
- Durable, focus system
- Memory function
- Spot light mode
- Flood light mode
- Pivoting head quickly adjusts to direct the light exactly where you need it
- Durable construction is water-resistant and impact-resistant for safe indoor and outdoor use
- Headlamp includes three AAA batteries and provides up to 8 hours of bright light
- Light Source Color: White
- Number of Batteries: 3
- Bulb Type: LED
- Luminance Flux: 250 Lumen
- Battery Size: AAA
- Battery Life: 6 Hour
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium (QI003835.M)
- WALKER EDISON FURNITURE WalkerEdison OWTEXBR Acacia Wood Patio Butterfly Table; Brown (OWTEXBR)
- BAXTON STUDIO Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan (201-12236)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- Energizer Accent Furniture and Storage