Energizer

Energizer Pled23Aeh Metal Led 2 Aaa Pen Light


product price: $29.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Pen light features one watt lifetime Led bulb that never needs changing. Bulb is 12 times brighter than standard bulbs. Push button tail switch offers one-handed operation. Secure clip holds fast to pocket briefcase or tool bag. Aluminum body minimizes damage from dropping and abuse. Pen light offers 6 lumens and a 100-hour run time and runs on two AAA batteries.Light Source: Led.
  • Light Output: 6 Lumen.
  • Features: Pocket Clip.
  • Controls: Push-button switch.
  • Batteries: 2 x AAA.
  • Battery Life: 100 Hour.
  • Power Source: Battery.
  • Color: Silver.
  • Material: Aluminum Body.
  • Country of Origin: China.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.