Shop All Disposable Standard Batteries
Energizer
Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack
Mfr # E91BP-4
Zoro # G4526636
product price: $4.99
/pk 4, $1.25/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 3,000 mAh
- Width 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # E91BP-4
- Zoro # G4526636
- UPC # 039800011329
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Width | 3.69 in |
Diameter | 0.6 in |
Battery Size | AA |
Overall Height | 2 in |
Height | 4.23 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 3,000 mAh |
Battery Chemistry | Alkaline |
Standard Battery Type | Standard Battery |
Voltage - Batteries | 1.5V DC |
Max. Operating Temp. | 130 Degrees F |
Item | Battery |
Standard Battery Series | Energizer Max |
Standards | ANSI -15A, IEC-LR6 |
Shelf Life | 10 yr |
Min. Operating Temp. | 0 Degrees F |
Battery Performance | Premium |
Color | Silver |
Battery Capacity | 3000 mAh |
Operating Temperature Range | 0 Degrees F to 130 Degrees F |
Description
Battery, AA, Premium, Capacity - Batteries 3,000 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032BPK)
- COMMSCOPE Replacement for Tessco 888063939174 (888063939174)
- RAYOVAC Precharged Recharg. Battery, AA, NiMh, PK4 (LD7154)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 36 Pack (E91SBP36H)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- ENERGIZER Industrial D Alkaline Battery, 1.5V DC, 12 Pack (EN95)
- ENERGIZER AAA ALK ENERGIZER, PK 4 (E-92BP4)
- ENERGIZER AA ALK ENERGIZER, PK 4 (E-91BP4)
- ENERGIZER Industrial AAA Alkaline Battery, 24 PK (EN92)
- GENERAC Alkaline AAA Battery, 2PK (UBD5313)
- Energizer Disposable Standard Batteries