Shop All Disposable Standard Batteries
Energizer
Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack
Mfr # E91
Zoro # G5246753
original price:
$21.79
26% off
new price: $15.95
/pk 24, $0.66/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 3,000 mAh
- Diameter 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # E91
- Zoro # G5246753
- UPC # 039800018199
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Diameter | 0.6 in |
Overall Height | 2 in |
Battery Size | AA |
Height | 1.9 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 3,000 mAh |
Shelf Life | 10 yr |
Standard Battery Series | Energizer Max |
Standards | ANSI -15A, IEC-LR6 |
Voltage - Batteries | 1.5V DC |
Item | Battery |
Standard Battery Type | Standard Battery |
Battery Chemistry | Alkaline |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Battery Performance | Premium |
Battery Capacity | 3,000 mAh |
Operating Temperature Range | 0 Degrees F to 130 Degrees F |
Description
Battery, AA, Premium, Capacity - Batteries 3,000 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- MIGHTY MAX BATTERY 12- Volt 1.3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-12)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 36 Pack (E91SBP36H)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- ENERGIZER BATTERY ALKALINE 9V 2PK (522BP-2)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5V DC, 4 Pack (L91SBP-4)
- ENERGIZER Industrial Lithium AAA Battery, 1.5 V, 4PK (LN92PK)
- ENERGIZER Industrial Lithium AA Battery, 1.5 V, 4PK (LN91PK)
- Energizer Disposable Standard Batteries