Energizer

Energizer L92BP-2 High-Energy AAA Lithium Batteries


product price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Description

Energizer L92BP-2 e2 Lithium AAA Battery - 2 Pack unleashes the power of the world's longest lasting batteries in high tech devices! The e2 is engineered to maximize performance and delivers advanced power in extreme climates and for today's most power hungry electronic devices.
Lithium is a very active material and provides a great amount of power relative to the amount of material used. Lithium is environmentally safe and is the lightest metal known. You should never mix different battery chemistries (Lithium and Alkaline) since they discharge differently in a device.
  • Lithium batteries last up to 8 times longer than standard alkaline batteries in digital cameras.
  • Weighs one-third less than standard alkaline batteries.
  • Performs in even the most extreme temperatures ranges between -40 and 140 degrees Fahrenheit.
  • Classification: Cylindrical Lithium.
  • Chemical System: Lithium/Iron Disulfide (Li/FeS2).
  • Designation: ANSI 24-LF IEC-FR03.
  • Nominal Voltage: 1.5 Volts.
  • Typical Li Content: 0.5 grams (0.02 oz.).
  • Typical IR: 90 to 150 milliohms.
  • Shelf Life: 15 years at 21 degrees Celsius (90% of rated capacity).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.