Shop All Spot Lights
Energizer
Energizer 350542 6AA LED 500 Lumen Spot Light
Mfr # 350542
Zoro # G904168766
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # 350542
- Zoro # G904168766
- Country of Origin China
- Category Spot Lights
Description
Make all your projects more productive and efficient with this battery operated Hard Case Spotlight. Virtually indestructible, it is impact resistant up to 23 ft. and its intensely strong light beam projects up to 425 m. High and low modes for brightness and run time control.
Specifications- Size: 12.37' x 10" x 8.25"
- Lumens: 500
- Max Burn Time: 6 hrs
- Max Distance: 425 m
- Power Source: 6 AA
- Weight: 1.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON RS 9 5-15 SIDOUTLT LD MTL GURD (104-R) (944-RS)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- ENERGIZER General Purpose Spotlight, LED, Black (HCSP61E)
- NEBO Waterproof, Impact-Resistant 1/4 Mile Light Beam Spot Light (NEB-SPT-1005)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- LIFE+GEAR FLOATING SPOTLIGHT (41-3975)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- Energizer Spot Lights