Shop All Rechargeable Batteries
Energizer
Energizer 090258 E2 Nimh Rechargeable D Battery; 2200 Mah; 1 V; Pack - 2
Mfr # 90258
Zoro # G804158539
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # 90258
- Zoro # G804158539
- Country of Origin China
- Category Rechargeable Batteries
Description
Features
- It is economical and can be recharged 100's of times.
- Battery which lasts 4 times longer than ordinary alkaline batteries is perfect for high drain devices such as digital cameras, MP3 players or 2-way radios.
- Leading-edge technology makes NiMH round cell rechargeable C batteries Ideal for the most advanced high-drain devices
- These include digital cameras personal digital assistants (PDAs) hand held electronic games, portable CD players and palmtop computers
- High capacity cells provide as much as 70 percent more power per charge than standard NiCd batteries, and allow upto 1, 000 recharges
- They can be recharged to full power at any time using A wide range of chargers
- Since these batteries are both renewable and reusable, they are both A good economic and A good environmental choice.
- Capacity - 2200 mAh
- Size - C
- Voltage - 1.2V.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT VESA Mount Adapter Plate MI-782 (MI-782)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- COMMSCOPE Replacement for Commscope Al7nm-psa (AL7NM-PSA COMMSCOPE)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack (ML4-6MP687210427126)
- ENERGIZER NiMH Rechargeable C Batteries, 1.2 V, PK2 PK (NH35BP-2)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- ENERGIZER Precharged Recharg Battery, AAA, NiMh, PK2 (NH12BP-2)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- PANASONIC eneloop 4-Position Charger with 4pcs AA Batteries (K-KJ17MCA4BA)
- Energizer Rechargeable Batteries