Shop All Rechargeable Batteries
Energizer
Energizer 090255 E2 Nimh Rechargeable Aaa Battery; 800 Mah; 1.2 V; Pack - 4
Mfr # 90255
Zoro # G804158607
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # 90255
- Zoro # G804158607
- Country of Origin China
- Category Rechargeable Batteries
Description
Features
- It is economical and can be recharged 100's of times.
- Battery which lasts 4 times longer than ordinary alkaline batteries is perfect for high drain devices such as digital cameras, MP3 players or 2-way radios.
- NiMH rechargeable AA batteries are designed for high-tech, high-drain devices
- Quick and easy to charge. each lasts for approximately 1, 000 charge/discharge cycles (four to five years of normal use)
- Particularly well suited for devices requiring high-energy development over A short time
- Batteries offer far higher power reserves than standard alkaline manganese batteries
- Ideal for everything from digital cameras portable cassette players, PDAs, hand held games, portable CD players to notebook computers Durable rechargeable batteries do not contain cadmium.
- Capacity - 800 mAh
- Size - AAA
- Voltage - 1.2V.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-103u (RAM-B-103U RAM MOUNTS)
- BZBGEAR Blank Mount Bracket for RM10 rack Shelf for BG-IPGEAR-PRO-T/R units (BG-IPGEAR-PRO-ACC-RB)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- RAYOVAC Fence Battery, Carbon Zinc, 12VDC, Screw (926)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- ENERGIZER Precharged Recharg Battery, C, NiMh, PK2 (NH35BP-2)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- Energizer Rechargeable Batteries