E90BP Alkaline 1.5V Batteries N Cell E90 LR1, PK 2
Mfr # E90BP/2
Zoro # G704180845
Key Features
- Voltage - Batteries 1.5
- Height 1.19
- Width 0.47
- Terminal Type - Batteries Button Top
- Diameter 0.47
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # E90BP/2
- Zoro # G704180845
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.19 |
Width | 0.47 |
Diameter | 0.47 |
Battery Size | N |
Length | 1.19 |
Standard Battery Size | N |
Details
Voltage - Batteries | 1.5 |
Terminal Type - Batteries | Button Top |
Battery Chemistry | Alkaline |
Voltage | 1.5 |
Weight | 0.06 |
Battery Capacity | 250 |
Description
Energizer E90BP/2 Alkaline Batteries 1.5V 2pk Retail CardThe E90BP/2, or LR1, is a popular 'N' type battery commonly used in clocks and alarms. It is also popular with anglers for use in the Fox M Carp Bite Alarm.• Type: Alkaline• Voltage: 1.5V• Length: 30.2 mm• Diameter: 12 mm• Features 2 pack retail card The E90BP/2 is used in the following Cochran Drive computers:• Captain• EMC-14• EMC-16• EMC-20H• GeminiAlso Known As: 4001, 810, 910A, A910, AM-5, AM5, E90, E90BP-2, KN, KN-1, KN-2, LADY, LR-N, LR01, LR1, MN9100, N, PC9100, UM-5, UM5, VLR1Additional Note: Mercury batteries of the same dimensions are no longer manufactured because of their toxicity. If your requirement is to replace a Mallory RM401, Duracell RM-401, IEC-MR1, NEDA 117M, 910M, Eveready E401, E401N, E401 N, Energizer EP401, EP401E, NR1, R401, or RP401, you may consider using the Alkaline E90BP/2 in its place.SpecificationsBrand: EnergizerOutput Voltage: 1.5VChemistry: AlkalineBattery Size: NLength: 30.2mmDiameter: 12.0mm
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Remote Speaker Microphone (53724)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- LOWELL SM Generator (SMG-2)
- ILC Replacement for Amazon Fire Phone 32gb (FIRE PHONE 32GB AMAZON)
- ILC Replacement for Exide Xrf-31e (XRF-31E EXIDE)
- ILC Replacement for Streamlight Litebox LED (LITEBOX LED STREAMLIGHT)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- VICTRON ENERGY Orion-Tr Smart 12/24-15A (360W) Non-isolated DC-DC charger (ORI122436140)
- ILC Replacement for Battery 0800-0404 (0800-0404 BATTERY)
- GVS-RPB Battery (03-855)
- Energizer Specialty Rechargeable Batteries