Shop All Coin & Button Batteries
Energizer
Coin Cell, 2450, 3V
Mfr # ECR2450BP
Zoro # G0460008
product price: $1.34
/ea
Sold in multiples of 6 for $8.04
$8.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2450
- Battery Chemistry Lithium / Manganese Dioxide
- Voltage - Batteries 3V DC
- Diameter 0.961 in
- Voltage 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # ECR2450BP
- Zoro # G0460008
- UPC # 039800085139
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | 2450 |
Diameter | 0.961 in |
Depth | 0.188 in |
Details
Battery Chemistry | Lithium / Manganese Dioxide |
Voltage - Batteries | 3V DC |
Voltage | 3 |
Color Code | No Code |
Standards | ANSI / NEDA-5029LC, IED-CR2450 |
Item | Coin Cell Battery |
Drain Type - Battery | High Drain |
Min. Operating Temp. | -22 Degrees F |
Shelf Life | 10 yr |
Battery Type | Lithium |
Max. Operating Temp. | 140 Degrees F |
Capacity - Batteries | 620 mAh |
Battery Cross-Reference | 5029LC, DL2450, L52 |
Shop By | Closeouts |
Application | Multipurpose |
Description
Coin Cell Battery, Battery Size 2450, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 620 mAh, Battery Cross-Reference 5029LC, DL2450, L52, Drain Type - Battery High Drain, Diameter 0.961 in, Depth 0.188 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI / NEDA-5029LC, IED-CR2450, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 750h replacement light bulb lamp (CAROUSEL 750H KODAK)
- POWER UP! Earbuds Flat Cord w/mic-Wht (192-531314)
- VIVOTEK 5MP 50M IR Outdoor H.265 WDR Pro Bullet, IoTSecurity (IB9387-HT-A)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- ENERGIZER Coin Lithium 1632 Battery - (EN85547)
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 (EL1CR2BP2)
- ENERGIZER 9V Lithium Battery (EVEL522BP)
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk (2025BP-2N)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- ENERGIZER BATTERY WTCH/ELEC357 3PK (357BPZ-3N)
- Energizer Coin & Button Batteries