Shop All Coin & Button Batteries
Energizer
Button Cell Battery, N-E90, 1.5V, PK2
Mfr # E90BP-2
Zoro # G0460096
product price: $4.35
/pk 2, $2.18/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size N-E90
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5V DC
- Diameter 0.43 in
- Battery Cross-Reference 4001, 810, 910A, AM5, LR1, MN9100, UM-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # E90BP-2
- Zoro # G0460096
- UPC # 039800013200
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | N-E90 |
Diameter | 0.43 in |
Height | 1.12 in |
Overall Height | 1.19 in |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5V DC |
Battery Cross-Reference | 4001, 810, 910A, AM5, LR1, MN9100, UM-5 |
Standards | ANSI |
Item | Battery |
Min. Operating Temp. | 0 Degrees F |
Application | Camera |
Terminal Type - Batteries | Button |
Max. Operating Temp. | 131 Degrees F |
Voltage | 1.5 |
Battery Type | Alkaline |
Capacity - Batteries | 300 mAh |
Shelf Life | 3 yr |
Description
Battery, Battery Size N-E90, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 2, Capacity - Batteries 300 mAh, Battery Cross-Reference 4001, 810, 910A, AM5, LR1, MN9100, UM-5, Application Camera, Terminal Type - Batteries Button, Diameter 0.43 in, Height 1.12 in, Max. Operating Temp. 131 Degrees F, Min. Operating Temp. 0 Degrees F, Standards ANSI, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- BIG BEAM Replacement 12V Nicad Battery (N127)
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- ENERGIZER BATTERY HEAR AID 312 8PK (AZ312DP-8)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- ULTRATECH CR123A 3V LITHIUM BATTERY, 12PK (IM-CR123A)
- Energizer Coin & Button Batteries