Shop All Coin & Button Batteries
This Product is Discontinued
Energizer
Button Cell Battery, EPX76, 1.5V (Discontinued)
Mfr # EPX76BPZ
Zoro # G0459929
This Product is Discontinued
Key Features
- Battery Size EPX76
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Diameter 0.45 in
- Battery Cross-Reference 03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # EPX76BPZ
- Zoro # G0459929
- UPC # 039800110879
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | EPX76 |
Diameter | 0.45 in |
Depth | 0.205 in |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.5V DC |
Battery Cross-Reference | 03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357 |
Battery Type | Silver Oxide |
Item | Button Cell Battery |
Color Code | No Code |
Voltage | 1.5 |
Shelf Life | 5 yr |
Standards | ANSI |
Capacity - Batteries | 188 mAh |
Drain Type - Battery | High Drain |
Description
Button Cell Battery, Battery Size EPX76, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 188 mAh, Battery Cross-Reference 03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357, Drain Type - Battery High Drain, Diameter 0.45 in, Depth 0.205 in, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.