Shop All Disposable Specialty Batteries
Energizer
Battery, CRV3 Size, Lithium, 3VDC, PK2
Mfr # ELCRV3BP2
Zoro # G5356482
product price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Cross-Reference DLCRV3, ELCRV3, KCRV3
- Application Camera
- Depth 0.56 in
- Width 1.12 in
- Max. Operating Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # ELCRV3BP2
- Zoro # G5356482
- UPC # 039800042880
- Country of Origin Japan
- Category Disposable Specialty Batteries
Dimensions
Depth | 0.56 in |
Width | 1.12 in |
Overall Height | 2.05 in |
Battery Size | CRV3 |
Height | 2.05 in |
Details
Battery Cross-Reference | DLCRV3, ELCRV3, KCRV3 |
Application | Camera |
Max. Operating Temp. | 140 Degrees F |
Voltage - Batteries | 3V DC |
Capacity - Batteries | 2,000 mAh |
Voltage | 3 |
Min. Operating Temp. | -40 Degrees F |
Battery Chemistry | Lithium |
Standards | ANSI |
Shelf Life | 10 yr |
Item | Battery |
Terminal Type - Batteries | Button |
Color | Silver |
Battery Capacity | 3000 mAh |
Description
Battery, Battery Size CRV3, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 2,000 mAh, Battery Cross-Reference DLCRV3, ELCRV3, KCRV3, Application Camera, Terminal Type - Batteries Button, Height 2.05 in, Width 1.12 in, Depth 0.56 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- ILC Replacement for Rayovac Tel10211 (TEL10211 RAYOVAC)
- ENERGIZER Lithium 123 3 V 1.5 Ah Camera Battery 2 pk (EL123APB2)
- ENERGIZER Battery, 123A, Lithium, 3V (EL123APBP)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- ENERGIZER Alkaline A23 12 V 0.05 Ah Electronics Battery 2 pk (A23BPZ-2)
- ENERGIZER Industrial Lithium CR2 Photo Battery, 3 V, 8PK (ELN1CR28)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- Energizer Disposable Specialty Batteries