Shop All Coin & Button Batteries
Energizer
Battery, Alkaline, A23, 12V, PK2
Mfr # A23BPZ-2
Zoro # G0460148
product price: $3.39
/pk 2, $1.70/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size A23
- Battery Chemistry Alkaline
- Voltage - Batteries 12V DC
- Diameter 0.41 in
- Battery Cross-Reference 1181A, A23BP, DL21, DL23, MN-21B, MN21, V23GA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # A23BPZ-2
- Zoro # G0460148
- UPC # 039800110091
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | A23 |
Diameter | 0.41 in |
Height | 1.08 in |
Overall Height | 1.12 in |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 12V DC |
Battery Cross-Reference | 1181A, A23BP, DL21, DL23, MN-21B, MN21, V23GA |
Application | Camera |
Standards | ANSI |
Item | Battery |
Voltage | 12 |
Terminal Type - Batteries | Button |
Battery Type | Alkaline |
Shelf Life | 3 yr |
Capacity - Batteries | 50 mAh |
Description
Battery, Battery Size A23, Battery Chemistry Alkaline, Voltage - Batteries 12V DC, Standard Battery Pack Size 2, Capacity - Batteries 50 mAh, Battery Cross-Reference 1181A, A23BP, DL21, DL23, MN-21B, MN21, V23GA, Application Camera, Terminal Type - Batteries Button, Diameter 0.41 in, Height 1.08 in, Standards ANSI, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TZUMI 3-in-1 Qi Wireless Fast Charging Station, Black (7074)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Liebert Gxt240VBATT - 6 Pack (ML7-12MP636171496921582)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195-sw1 (RAM-VB-195-SW1 RAM MOUNTS)
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- ENERGIZER Battery Wtch/Elc2032 2Pk (2032BP-2N)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk (2025BP-2N)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- ENERGIZER Lithium 2032 3 V Electronic/Watch Battery 4 pk (2032BP-4)
- RAYOVAC CR2032 3V Lithium Coin Battery, 2PK (KECR20322)
- Energizer Coin & Button Batteries