Shop All Disposable Specialty Batteries
Energizer
A76BPZ Manganese Dioxide Battery, 1.5 V
Mfr # A76BPZ
Zoro # G502690515
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size A76
- Voltage 1.5 V
- Application Watches; Electronics
- Battery Type Specialty
- Material Alkaline Manganese Dioxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # A76BPZ
- Zoro # G502690515
- UPC # 39800110909
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Size | A76 |
Details
Voltage | 1.5 V |
Application | Watches; Electronics |
Battery Type | Specialty |
Material | Alkaline Manganese Dioxide |
Weight | 0.008 lbs |
Description
Energizer® offers a full range of long-lasting miniature batteries. The A76 delivers reliable power for watches, toys, glucose monitors, and calculators. Made with manganese dioxide, it is designed for electronics that may require high-rate pulses. Cell size is A76. Miniature alkaline battery is a replacement for 157, 303, 357, AG13, EPX76, LR44, S76, SG13 and SR44. Battery does not contain mercury.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- BLACK BOX Xr Hdmi And Ir Extender (VX-HDMI-TP-100M)
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft (P581-006-VGA-V2)
- ENERGIZER Alkaline E90 1.5 V Electronics Battery 2 pk (E90BP-2)
- ENERGIZER Battery, 123A, Lithium, 3V (EL123APBP)
- ENERGIZER Alkaline A23 12 V 0.05 Ah Electronics Battery 2 pk (A23BPZ-2)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- ENERGIZER Industrial Lithium CR123 Photo Battery, 3 V, 12PK (ELN12312)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- Energizer Disposable Specialty Batteries