Shop All Flushmount Lights
Energetic Lighting
LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp
Mfr # FMS01R16E92750-TF-BN
Zoro # G608657443
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Color temp 2700;4000;5000
- Voltage 120 Volt
- Lumens 1560
- Watts 24W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energetic Lighting
- MFR # FMS01R16E92750-TF-BN
- Zoro # G608657443
- UPC # 845940014492
- Country of Origin China
- Category Flushmount Lights
Dimensions
Size | 14" |
Details
Housing Finish | Brushed Nickel |
Color temp | 2700;4000;5000 |
Voltage | 120 Volt |
Lumens | 1560 |
Watts | 24W |
Item | Flushmount |
Housing Material | Metal & Glass lens |
CRI | 90 |
Includes | Installation Instructions |
Description
This thickness of the whole lamp is only 1.4in. It is simple, and neat. Fixtures are available in 14-inch diameter, replacing one of the most commonly used configurations. Metal lamp body with glass lens makes the flushmount modern and fashionable. Installation is quick and simple, no screws needed for the installation, no problem of screws missing. EzCCT features allow for field-selection of CCT 2700K, 4000K, or 5000K, both accessible by removing the diffuser. With a CRI of >90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- HALO Straight Metal Baffle, 6101 (6101BB)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- ENERGETIC LIGHTING LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK (E3FMB14T-93050)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- Energetic Lighting Flushmount Lights