Shop All Flushmount Lights
Energetic Lighting
LED 14-inch Round Flushmount, Brushed Nickel, 3 CCT 3 Wattages Selectable Ceiling Lamp
Mfr # E3FMB1522T-93050
Zoro # G808657441
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Color temp 3000;4000;5000
- Voltage 120 Volt
- Lumens 1000/1260/1540
- Watts 15-18-22 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E3FMB1522T-93050
- Zoro # G808657441
- UPC # 845940010647
- Country of Origin China
- Category Flushmount Lights
Dimensions
Size | 14" |
Details
Housing Finish | Brushed Nickel |
Color temp | 3000;4000;5000 |
Voltage | 120 Volt |
Lumens | 1000/1260/1540 |
Watts | 15-18-22 W |
Item | Flushmount |
Includes | Installation Instructions |
Housing Material | Metal & Plastics |
CRI | 90 |
Description
Energetic Lighting's E3FMB series of LED round flushmount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Fixtures are available in 14-inch diameter, replacing one of the most commonly used configurations. ezCCT and ezWatt features allow for field-selection of CCT 3000K, 4000K, or 5000K, and wattage 22W, 18W, or 15W, both accessible by removing the diffuser. Installation is quick and simple when mounting over standard ceiling junction boxes using the included crossbar and hardware, and further output control is available by installing on circuits with standard wall triac dimmers. With a CRI of >90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 58742 replacement light bulb lamp (58742 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- ADVANCE Ballast, Magnetic, Rapid, 31W (RLCS-140-TP-W)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- Energetic Lighting Flushmount Lights