Shop All Flushmount Lights
Energetic Lighting
LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK
Mfr # FMB01R17E93050-TF-BN
Zoro # G508657444
product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Color temp 3000;4000;5000
- Voltage 120 Volt
- Lumens 1700
- Watts 28W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # FMB01R17E93050-TF-BN
- Zoro # G508657444
- UPC # 845940014430
- Country of Origin China
- Category Flushmount Lights
Dimensions
Size | 14" |
Details
Housing Finish | Brushed Nickel |
Color temp | 3000;4000;5000 |
Voltage | 120 Volt |
Lumens | 1700 |
Watts | 28W |
Item | Flushmount |
Housing Material | Metal & Plastics |
Includes | Installation Instructions |
CRI | 90 |
Description
Energetic Lighting's LED round flushmount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. This fixtures are available in 14-inch diameter, replacing one of the most commonly used configurations. EzCCT allow for field-selection of CCT 3000K, 4000K, or 5000K, both accessible by removing the diffuser. Installation is quick and simple when mounting over standard ceiling junction boxes using the included crossbar and hardware, and further output control is available by installing on circuits with standard wall triac dimmers. With a CRI of >90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- Energetic Lighting Flushmount Lights