Shop All Flushmount Lights
Energetic Lighting
LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK
Mfr # E3FMB14T-93050
Zoro # G308657446
product price: $172.99
/pk 6, $28.83/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Color temp 3000;4000;5000
- Voltage 120 Volt
- Lumens 1100
- Watts 14W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E3FMB14T-93050
- Zoro # G308657446
- UPC # 845940014324
- Country of Origin China
- Category Flushmount Lights
Dimensions
Size | 12" |
Details
Housing Finish | Brushed Nickel |
Color temp | 3000;4000;5000 |
Voltage | 120 Volt |
Lumens | 1100 |
Watts | 14W |
Item | Flushmount |
Includes | Installation Instructions |
Housing Material | Metal & Plastics |
CRI | 90 |
Description
Energetic Lighting's E3FMB series of LED round flushmount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Fixtures are available in 12-inch diameter, replacing one of the most commonly used configurations. ezCCT features allow for field-selection of CCT 3000K, 4000K, or 5000K, both accessible by removing the diffuser. Installation is quick and simple when mounting over standard ceiling junction boxes using the included crossbar and hardware, and further output control is available by installing on circuits with standard wall triac dimmers. With a CRI of >90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- ILC Replacement for Bulbrite 777082 replacement light bulb lamp (777082 BULBRITE)
- BLODGETT Light, Indicator 250V Red, Round (16037)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- Energetic Lighting Flushmount Lights