Shop All Recessed Lighting Kits
Energetic Lighting
8 inch Recessed Downlight, Commercial, 22Watts, 3CCT Selectable, Dimmable, 12PK
Mfr # E4DL8N21E83040
Zoro # G808610101
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- CRI 80
- Nominal Size 8"
- Lumens 2100
- Housing Material Metal & Plastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energetic Lighting
- MFR # E4DL8N21E83040
- Zoro # G808610101
- UPC # 845940014591
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 8" |
Details
Reflector or Baffle Color | White |
CRI | 80 |
Lumens | 2100 |
Housing Material | Metal & Plastics |
Voltage | 120 Volt; 277 Volt |
Color Temp. | 3000;3500;4000 |
Watts | 22W |
Fixture Type | Downlight |
Includes | Installation Instructions |
Description
Energetic Lighting's E4DL series is suitable for use in a broad range of commercial applications.Available in 3 profile sizes from 4 in., 6 in., 8 in., and allow for field-selection of CCT 3000K, 3500K, or 4000K, covering almost any application project. Utilizing today's latest innovative LED solutions and technologies paired with world class manufacturing. The E4DL series is a great choice for renovation opportunities replacing existing commercial downlight fixtures or for new construction projects that require code compliant energy saving LED solution. Ideally suited for office spaces, schools, retail, hospitality, healthcare, multi-family residential, general Indoor area etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- JESCO LIGHTING GROUP Adjustable 6 - Light Led Slim Disk. (PK716LED3865BA)
- HALO Housing Recessed Airtgt (H7ICAT)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 12-Pack (LR23732-12PK)
- Energetic Lighting Recessed Lighting Kits