Shop All Recessed Lighting Kits
Energetic Lighting
8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK
Mfr # E4DL8N17E83040
Zoro # G008610086
product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000;3500;4000
- Watts 18W
- Lumens 1700
- CRI 80
- Nominal Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E4DL8N17E83040
- Zoro # G008610086
- UPC # 845940014584
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 8" |
Details
Color Temp. | 3000;3500;4000 |
Watts | 18W |
Lumens | 1700 |
CRI | 80 |
Housing Material | Metal & Plastics |
Fixture Type | Downlight |
Voltage | 120 Volt; 277 Volt |
Reflector or Baffle Color | White |
Includes | Installation Instructions |
Description
Energetic Lighting's E4DL series is suitable for use in a broad range of commercial applications.Available in 3 profile sizes from 4 in., 6 in., 8 in., and allow for field-selection of CCT 3000K, 3500K, or 4000K, covering almost any application project. Utilizing today's latest innovative LED solutions and technologies paired with world class manufacturing. The E4DL series is a great choice for renovation opportunities replacing existing commercial downlight fixtures or for new construction projects that require code compliant energy saving LED solution. Ideally suited for office spaces, schools, retail, hospitality, healthcare, multi-family residential, general Indoor area etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- JANDORF NIPPLE 3-1/2"" ZINC 1/4IP (60175)
- ILC Replacement For LIGHT BULB LAMP C7 PURPLE INCANDESCENT C SHAPE 10PK (10PAK:WX-RSB8-2)
- ILC Replacement for GE General Electric G.E Cmh20/par20/sp replacement light bulb lamp (CMH20/PAR20/SP GE GENERAL ELECTRIC G.E)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable (LR23730-1PK)
- HALO Light Rcsd Rtft Wh 600L 5&6In (RA56069S1EWHR)
- Energetic Lighting Recessed Lighting Kits