Shop All Recessed Lighting Kits
Energetic Lighting
8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK
Mfr # E4DL8N11E83040
Zoro # G108610016
product price: $272.99
/pk 12, $22.75/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 Volt; 277 Volt
- CRI 80
- Fixture Type Downlight
- Housing Material Metal & Plastics
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E4DL8N11E83040
- Zoro # G108610016
- UPC # 845940014577
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 8" |
Details
Voltage | 120 Volt; 277 Volt |
CRI | 80 |
Fixture Type | Downlight |
Housing Material | Metal & Plastics |
Lumens | 1100 |
Reflector or Baffle Color | White |
Watts | 13W |
Color Temp. | 3000;3500;4000 |
Includes | Installation Instructions |
Description
Energetic Lighting's E4DL series is suitable for use in a broad range of commercial applications.Available in 3 profile sizes from 4 in., 6 in., 8 in., and allow for field-selection of CCT 3000K, 3500K, or 4000K, covering almost any application project. Utilizing today's latest innovative LED solutions and technologies paired with world class manufacturing. The E4DL series is a great choice for renovation opportunities replacing existing commercial downlight fixtures or for new construction projects that require code compliant energy saving LED solution. Ideally suited for office spaces, schools, retail, hospitality, healthcare, multi-family residential, general Indoor area etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- ILC Replacement for Light Bulb / Lamp 755-led-green replacement light bulb lamp (755-LED-GREEN LIGHT BULB / LAMP)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- FEIT ELECTRIC Electric White 4 in. W LED Recessed Downlight 9 W (LEDR4XT/5CCT/6)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 16-Pack (LR23756-16PK)
- Energetic Lighting Recessed Lighting Kits