Shop All LED Light Bulbs
Energetic Lighting
60 Watt Equivalent, ST19 LED Filament, CRI 95, 5000K, Non-Dimmable light Bulb, E26 Base, 4PK
Mfr # YGA16A01-950
Zoro # G408640065
product price: $12.99
/pk 4, $3.25/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape ST19
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # YGA16A01-950
- Zoro # G408640065
- UPC # 845940012788
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.56 in |
Height | 5.71 in |
Width | 2.56 in |
Details
Average Light Bulb Life | 15000hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | ST19 |
Dimmable | No |
Type | Vintage |
Voltage | 120V |
Watts | 7W |
Light Appearance | daylight |
Lumens | 650lm |
Includes | 4 bulbs |
Item | LED ST19 BULB |
CRI | 95 |
Bulb Finish | transparent |
Bulb Primary Application | Family,Decorative |
Housing Material | glass |
Wattage Equivalency | 60W |
Bulb Beam Angle | 330° |
For Use With | Indoor |
Location | Damp |
Color | Clear |
Description
Original Edison style, clear glass with bare LED filament exude a classic retro look;The ultra-high CRI CRI95+allows the product to display its most true and natural colors, so that natural light can accompany you every day;The 7W LED bulb is equivalent to a 60W standard incandescent and is desiogned to last 15,000 hours or 13 years based on 3 hours usage per day;UL,FCC,ROHS Listed, Suitable for damp location;The Bulb fits a standard medium E26 base light socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 3000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-830-24P)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- Energetic Lighting LED Light Bulbs