Shop All Recessed Lighting Kits
Energetic Lighting
6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK
Mfr # E3DL6B-92750
Zoro # G808610088
product price: $50.99
/pk 6, $8.50/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Downlight
- Lumens 1200
- Housing Material Metal & Plastics
- Reflector or Baffle Color White
- Voltage 120 Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E3DL6B-92750
- Zoro # G808610088
- UPC # 845940014515
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6" |
Details
Fixture Type | Downlight |
Lumens | 1200 |
Housing Material | Metal & Plastics |
Reflector or Baffle Color | White |
Voltage | 120 Volt |
Color Temp. | 2700;3000;3500;4000;5000 |
Watts | 15W |
CRI | 90 |
Includes | Installation Instructions |
Description
Energetic Lighting's E3DL 6 in. beveled downlights are designed to easily upgrade your existing 4-inch recessed fixture affordably. The E3DL series provides the perfect blend of performance and reliability at an affordable value to the customer. The E3DL 6 in. delivers a minimum of 1200 lumens of quality illumination while providing as much as 85% savings in energy consumption. Fixtures feature a white aluminum baffle with a recessed diffusing lens to conceal the LED array that provides a pixel free visual appearance. The integrated ezCCT field selectable CCTs 2700K, 3000K, 3500K, 4000K, 5000K is standard in the E3DL series. This greatly helps to reduce SKU complexity while providing design flexibility for applications that may require multiple color temperatures on the same project.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/827)
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23791-4PK)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Round - White - 120V (S11872)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- Energetic Lighting Recessed Lighting Kits