Shop All Recessed Lighting Kits
Energetic Lighting
6 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK
Mfr # E4DL6N11E83040
Zoro # G708610102
product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 13W
- Reflector or Baffle Color White
- Voltage 120 Volt; 277 Volt
- Color Temp. 3000;3500;4000
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E4DL6N11E83040
- Zoro # G708610102
- UPC # 845940014553
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6" |
Details
Watts | 13W |
Reflector or Baffle Color | White |
Voltage | 120 Volt; 277 Volt |
Color Temp. | 3000;3500;4000 |
Lumens | 1100 |
Housing Material | Metal & Plastics |
Fixture Type | Downlight |
CRI | 80 |
Includes | Installation Instructions |
Description
Energetic Lighting's E4DL series is suitable for use in a broad range of commercial applications.Available in 3 profile sizes from 4 in., 6 in., 8 in., and allow for field-selection of CCT 3000K, 3500K, or 4000K, covering almost any application project. Utilizing today's latest innovative LED solutions and technologies paired with world class manufacturing. The E4DL series is a great choice for renovation opportunities replacing existing commercial downlight fixtures or for new construction projects that require code compliant energy saving LED solution. Ideally suited for office spaces, schools, retail, hospitality, healthcare, multi-family residential, general Indoor area etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Fl14/t5/865 replacement light bulb lamp (FL14/T5/865 PLUSRITE)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- ILC Replacement for Bulbrite 132517 replacement light bulb lamp (132517 BULBRITE)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- Energetic Lighting Recessed Lighting Kits