Shop All Recessed Lighting Kits
Energetic Lighting
4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK
Mfr # E4DL4N8E83040
Zoro # G608610080
product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 9W
- Voltage 120 Volt; 277 Volt
- Housing Material Metal & Plastics
- Fixture Type Downlight
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energetic Lighting
- MFR # E4DL4N8E83040
- Zoro # G608610080
- UPC # 845940014546
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4" |
Details
Watts | 9W |
Voltage | 120 Volt; 277 Volt |
Housing Material | Metal & Plastics |
Fixture Type | Downlight |
Lumens | 800 |
CRI | 80 |
Reflector or Baffle Color | White |
Color Temp. | 3000;3500;4000 |
Includes | Installation Instructions |
Description
Energetic Lighting's E4DL series is suitable for use in a broad range of commercial applications.Available in 3 profile sizes from 4 in., 6 in., 8 in., and allow for field-selection of CCT 3000K, 3500K, or 4000K, covering almost any application project. Utilizing today's latest innovative LED solutions and technologies paired with world class manufacturing. The E4DL series is a great choice for renovation opportunities replacing existing commercial downlight fixtures or for new construction projects that require code compliant energy saving LED solution. Ideally suited for office spaces, schools, retail, hospitality, healthcare, multi-family residential, general Indoor area etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- DALS LIGHTING Alter Series 6-Inch 5CCT Round LED Retrofit Recessed Light (LEDPNLRTF56-CC-WH)
- Energetic Lighting Recessed Lighting Kits