Shop All Pens
Energel
Pen, Energel Rtx, X-Fine, Be
Mfr # BLN73C
Zoro # G7876397
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.3mm
- Features Smooth, Smudge Resistant, Anti-fatigue, Smear Resistant, Glob-free, Right Handed, Left Handed, Latex-free, Quick-drying Ink
- Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.3mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Features | Smooth, Smudge Resistant, Anti-fatigue, Smear Resistant, Glob-free, Right Handed, Left Handed, Latex-free, Quick-drying Ink |
Grip | Comfort |
Point Type | Ultra Fine |
Recycled Content | 0.54 |
Description
Pen,Energel Rtx,X-Fine,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Highlighter, Double-Ended, Bold/Fine, 10/PK, Assorted 10PK (ZEB78501)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- ENERGEL Pen, Energel Rtx, Bold, Be (BL80C)
- ENERGEL Pen, Gel, 0.7mm, 3/5"Wx2/5"Lx5-4/5"H, 12/DZ, Blue PK (PENBL437R1C)
- ENERGEL Pen, Gel, 0.7mm, 12/PK, Assorted PK (PENBL437R1BP12M)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Black PK (PENBLP77BP3A)
- ENERGEL Pen, Gel, 0.7mm, 3/5"Wx2/5"Lx5-4/5"H, 12/DZ, Black PK (PENBL437R1A)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Blue PK (PENBLP77BP3C)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Black Ink, Dozen (22210)
- Energel Pens