Shop All Pens
This Product is Discontinued
Energel
Pen, Energel Encore, Md, We (Discontinued)
Mfr # BL2007WABX
Zoro # G7876458
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7 mm
- Features Smooth Writing, Glob-free, Smear Resistant, Smudge Resistant, Quick-drying Ink, Left Handed, Twist-action Mechanism
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Pen |
Features | Smooth Writing, Glob-free, Smear Resistant, Smudge Resistant, Quick-drying Ink, Left Handed, Twist-action Mechanism |
Point Type | Medium |
Barrel Material | Metal |
Barrel Color | White |
Description
Pen,Energel Encore,Md,We
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.