Shop All Grill Accessories
Enerco Group
Enerco ENCF171138-20 20 in. Propane Hose Assembly Clamshell
Mfr # ENCF171138-20
Zoro # G604008386
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerco Group
- MFR # ENCF171138-20
- Zoro # G604008386
- Country of Origin China
- Category Grill Accessories
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.
Features- 20 in. Propane Hose Assembly Clamshell
- Made with high quality material
- Size: 20"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Water Temp Gauge (O6161AB)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 80A67327, John Deere WP67327; (3013-8217)
- MTD Gasket Kit-Complet (951-11061A)
- TRAEGER Front Shelf, Folding, Steel, PowderCoated, For 22 Series Models (BAC362)
- AROMA Aroma Super Pot - Grill - 3.3 QT - ASP-137 (ASP-137)
- GRILL MARK Seasoning Injector (14950A)
- PEACHYS Pink BBQ Butcher Paper Roll (PE7937)
- OLD SMOKEY Top Grill 21In Repl Os (#22TG)
- LAWNITATOR 12 -18 in. Expanding Tube Smoker Stainless Steel (LA1677783)
- BLACKSTONE Black Griddle Cover For 4 Burner Outdoor Griddle (5482)
- Enerco Group Grill Accessories