Shop All Portable Gas Heaters
Enerco Group
DeWALT® Forced Air Propane Heater, 68000 BTU
Mfr # DXH70CFAV
Zoro # G202662140
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerco Group
- MFR # DXH70CFAV
- Zoro # G202662140
- UPC # 89301005334
- Country of Origin China
- Category Portable Gas Heaters
Description
DEWALT DXH70CFA - FORCED AIR PROPANE HEATER - 68000 BTU HYBRID 20V CORDLESS BATTERY OR PLUG-IN. HEAVY-DUTY PROPANE POWERED HEATER COMES STANDARD WITH A 10' LP HOSE AND REGULATOR MEANT FOR CONNECTION TO A PROPANE TANK. UNIT OFFERS THE OPTION OF POWERING THE BLOWER FAN EXCLUSIVELY BY POWER CORD EXTENSION (NOT INCLUDED) OR A FULLY CHARGED DEWALT® 20 V MAX® OR 20 V FLEXVOLT® BATTERIES FOR MOBILE FUNCTIONALITY. RECOMMENDED POWER SUPPLY FOR THE BLOWER FAN IS A NORMAL RESIDENTIAL CURRENT OF 120 VOLTS, AC ONLY. FACTORY INSTALLED HIGH LIMIT SWITCHES AND A THERMOELECTRIC SAFETY VALVE PROVIDES REAL TIME SAFETY MONITORING SUCH AS A FLASHING LIGHT THAT DESIGNATES LOW BATTERY OR FAN ERROR. HEATER UNIT OPERATES ON PROPANE GAS ONLY AND IS NOT AN ELECTRICAL HEATER. DEWALT BATTERY B2224228 CAPABLE OF 10 HOUR RUN TIME AND CHARGER B1106857 SOLD SEPARATELY. BLOWER FAN CAN BE POWERED USING EXTENSION CORD. (SOLD SEPARATELY) FOR ADDITIONAL BATTERY SIZES CLICK HERE.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- VULCAN HART Water Filter Kit (857487-620)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- ENERCO GROUP Forced Air Kerosene Heater, 75,000 BTU/HR (F170275)
- ENERCO GROUP Enerco ENR-F170035 38;000 BTU Forced Air Propane Heater (ENR-F170035)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 210K BTU/HR (F170380)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- ENERCO GROUP Heatstar Pro Series Indirect Fired Heater, 285000 BTU (HSP300ID)
- ENERCO GROUP Mr. Heater F340901 Cordless Forced Air Heater, Diesel, Kerosene, 80,000 Btu, 2250 sq-ft Heating Area (F340991)
- SUNFIRE Indoor/Outdoor Portable Radiant Heater, 120,000 BTU (SF120)
- Enerco Group Portable Gas Heaters