Shop All Portable Gas Heaters
Enerco Group
Big Buddy 18,000 Btu Portable Heater (Canada/Mass Version)
Mfr # F274806
Zoro # G001206590
product price: $228.99
/ea
Free Shipping & Returns
$228.99
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
- Brand Enerco Group
- MFR # F274806
- Zoro # G001206590
- UPC # 89301004832
- Country of Origin United States
- Category Portable Gas Heaters
Description
Hi-med-low heat settingsswivel regulatorsconnects to a 20 lb cylinder with optional hoseautomatic low oxygen shut-off system (ods)for sale in mass. and canadanorth america's most popular portable propane heater! this patented radiant 4,000, 9,000 18,000 btu propane heater connects directly to one or two, 1 lb. cylinders and is the perfect solution for heating workshops, tents, cabins or ice-shanty's up to 450 sq. ft. featuring an easy start piezo ignition system, operating the big buddy is a snap! and, with mr. heater's advanced safety detection systems including the low oxygen safety system and apex 30 degree tip-over detection, you can be confident and comfortable in any weather conditions. the big buddy also features two patented swivel regulators for easy tank installation as well as the ability to connect to a remote 20 lb. tank for hours more safe comfortable heat.
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
- SCULLY 10543 Tube For 42"-44" Snorkel (10543)
- AAF FLANDERS 24x240x1 Hammock Filter (HR24240)
- SUPCO Access Fitting, SF8412 (SF8412)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- ENERCO GROUP DeWALT Portable Radiant Propane Heater DXH45LP 45,000 BTU (DXH45LP)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- ENERCO GROUP Forced Air Kerosene Heater, 75,000 BTU/HR (F170275)
- ENERCO GROUP Mr. Heater F340901 Cordless Forced Air Heater, Diesel, Kerosene, 80,000 Btu, 2250 sq-ft Heating Area (F340991)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- ENERCO GROUP Heatstar Pro Series Indirect Fired Heater, 285000 BTU (HSP300ID)
- SURE FLAME Indirect Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 82 in L (IX405)
- Enerco Group Gas Heaters & Accessories