Shop All Multi-Purpose Wipes
Endust
Screen/Electronics Clean Wipes, Blue, 150 PK
Mfr # NRZ14316
Zoro # G502502016
product price: $35.69
/pk 150, $0.24/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Smartphone; Handheld Device; Notebook; LCD; GPS Navigation System; Display Screen
- Width 5"
- Length 6"
- Features Anti-static; Alcohol-free; Ammonia-free; Soft; Non-abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endust
- MFR # NRZ14316
- Zoro # G502502016
- UPC # 810598014316
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 5" |
Length | 6" |
Details
Item | Screen/Electronics Clean Wipes |
Color | Blue |
Application | Smartphone; Handheld Device; Notebook; LCD; GPS Navigation System; Display Screen |
Features | Anti-static; Alcohol-free; Ammonia-free; Soft; Non-abrasive |
Description
Electronic screen wipes in single-use packs allow you to keep these readily available to quickly wipe down your screen wherever you need. Each wipe is presaturated with an anti-static formula that's free of alcohol and ammonia to provide instant cleaning in one, easy step. Soft, nonabrasive wipes allow you to safely wipe down the screens and exterior surfaces of your devices. Electronic screen wipes are perfect for cleaning smartphones, handheld games, laptop screens, LCD picture frames, GPS screens and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (48LZ55)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- WYK Sorbents, Oil, 100 PK (7706)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue/Red, Microfiber (1TTY7)
- ENDUST Dry Microfiber Wipes, Blue, Pack, Microfiber, 2 Wipes, 15 x 15 in, Unscented (END11421)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-712)
- WYPALL Economy Wipers Dispenser Box, PK1200, White, 1200 PK (KW109)
- PIG PIG Light-Duty Solvent Wipers 1000 wipers/box 13" L x 12" W, 1000PK (WIP171)
- 2XL Towels & Wipes, White, Refill, Rayon/Cellulose, 700 Wipes, Unscented, 4 PK (TXL L101)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 12 in x 12 in (MS1200.1212.6)
- KIMBERLY-CLARK PROFESSIONAL Bucket Dispenser, Blue, Bucket, Unscented (28646)
- Endust Multi-Purpose Wipes