Shop All Specialty Cleaners
Endust
Screen Cleaner
Mfr # END12275
Zoro # G5691777
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For LCD Screens, Plasma Screens
- Size 6 oz
- Container Type Pump Spray Bottle
- Fragrance Clean
- Includes 6 oz of Cleaner and Microfiber Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endust
- MFR # END12275
- Zoro # G5691777
- UPC # 810598012275
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 6 oz |
Details
Item | Screen Cleaner |
Recommended For | LCD Screens, Plasma Screens |
Container Type | Pump Spray Bottle |
Fragrance | Clean |
Includes | 6 oz of Cleaner and Microfiber Cloth |
Application | LCD Screens; Plasma Screens |
Cleaner Form | Gel |
For Use On | Dust; Lint |
Features | Cleaning Kit—Includes spray cleaner and low-lint microfiber cloth. |
Weight | 0.6 lbs |
Product Type | Screen Cleaner |
Description
Screen Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Swing, Plastic (FG817088BLA)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (L90792)
- SNUGGLE Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box (45115)
- NILFISK-ADVANCE AMERICA REPLACEMENT GD930 DUST BAGS, PK 150 (1407015040)
- ENDUST Screen and Electronics Surface Cleaning (11506)
- GLOBAL INDUSTRIAL Anti-Foam Additive, 1 Gallon Bottle (670283)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-RBG-0500 6 oz B-Gone Rust & Iron Stain Remover (PRO-PRODUCTS-RBG-0500)
- WEIMAN PRODUCTS WEIMAN Leather Cleaner And Conditioner, Floral Scent, 22 Oz. Trigger Spray Bottle, 6/Ct (107)
- OIL VANISH Oil Stain Remover, 5 gal. (8805-005)
- BICKMORE Saddle Soap Plus Tin 6.5 oz. (2462)
- SUNNYSIDE 1 Gal. Deck Wash (727G1)
- Endust Specialty Cleaners