Shop All Specialty Wipes
Endust
Anti-Static Wipes
Mfr # END11506
Zoro # G1978055
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended For Computer Screens, LCD/Plasma TV
- Sheet Size 7 x 5 in
- Includes 70 Wipes
- Wipes per Container 70
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endust
- MFR # END11506
- Zoro # G1978055
- UPC # 810598011506
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 7 x 5 in |
Length | 7" |
Width | 5" |
Details
Item | Anti-Static Wipes |
Recommended For | Computer Screens, LCD/Plasma TV |
Includes | 70 Wipes |
Wipes per Container | 70 |
Color | White |
Fragrance | Clean |
Application | Screens; LCD/Plasma TV |
Paper Towel Type | Screen Wipes |
Net Weight | 0.65 lbs |
Packaging Type | Pop-Up Tub |
Features | Alcohol-free, Anti-static, Pre-moistened, Non-flammable, Streak-free, Ammonia-free, Non-abrasive |
Primary Chemical | Alcohol-Free;Ammonia-Free |
For Use On | Dust |
Description
Anti-Static Wipes, Sheet Size 7 x 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER-ECLIPSE PROPANE - FEMALE COUPLING (MP4500)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- EKCOS INNOVATIONS Ekcoscreen Purple/Berry (EKS-1P-12)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped DRC 9 3/4 in x 10 in, 120 Sheets, White, 10 Pack (03086)
- ENDUST Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub (12596)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- VISION 50 9″ x 9″ Polyester Knit Cleanroom Wipes 12PK (VS50-99)
- AMSCOPE Kimtech Science KimWipes Delicate Task Wipers (WP-KIM)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- Endust Specialty Wipes