Shop All Indoor Game Tables
Endurance
Table, 42" Square, Blue Gray
Mfr # 66750BGGT
Zoro # G502014960
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,058.40
Free 30-Day Returns
Key Features
- Features One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws
- Color Blue Gray
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Shape Square
- Weight Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 66750BGGT
- Zoro # G502014960
- UPC # 819085015928
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Height | 29 in |
Width | 42 in |
Length | 42 in |
Details
Item | Endurance Table 42" Square Blue Gray Game Top |
Features | One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws |
Color | Blue Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Shape | Square |
Weight Capacity | 1,000 lb |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Surface Material | Polyethylene |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Leg Color | Blue Gray |
Ligature Resistant | Yes |
Description
Endurance Table 42 In. Square Blue Gray Game Top, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Square, Width 42 in, Length 42 in, Diameter Not Applicable, Color Blue Gray, Leg Color Blue Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 1,000 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Pet Station, Header Pack, Aluminum (1003HP-L)
- ROGUE TOOLS HoeRake, 54 Inch Ash Handle, 7 Inch Head (70HR54)
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- MILWAUKEE TOOL .080" x 150' Trimmer Line (49-16-2712)
- PYLE Double-Braced Drum Throne, PSEATDRM24 (PSEATDRM24)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- SAGA Saga LB-13 Full Size Brazilwood Violin Bow (LB-13)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- ATOMIC Atomic G05305W NorthPort 3-in-1 Dining; Air Hockey & Table Tennis Table (G05305W)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- Endurance Indoor Games