Shop All Desks
Endurance
Standing Desk, Plastic, Burgundy
Mfr # 7607BY
Zoro # G402014770
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Length 24 in
- Weight Capacity 300 lb
- Height 29 in
- Surface Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Height | 29 in |
Width | 36 in |
Details
Item | Endurance Floor Mount/Standing Desk, Plastic, Burgundy |
Color | Burgundy |
Weight Capacity | 300 lb |
Surface Material | Polyethylene |
Leg Color | Burgundy |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Assembly | Bolt to The Wall/Bolt to The Floor |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Description
Endurance Floor Mount/Standing Desk, Plastic, Burgundy, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 36 in, Length 24 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL SILK Golden Dieffenbachia Silk Plant (6639)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- TOT MATE Book Display Assembled (TM2133A.S2222)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21648)
- Endurance Desks