Shop All Desks
Endurance
Standing Desk, Laminate Top, Green
Mfr # 7608GN
Zoro # G806602887
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Height 29 in
- Features One Piece, Sound Dampening
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 29 in |
Width | 36 in |
Length | 24 in |
Details
Item | Endurance Standing Desk, Laminate Top, Green |
Color | Brown |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Features | One Piece, Sound Dampening |
Weight Capacity | 300 lb |
Surface Material | Polyethylene |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Leg Color | Brown |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Standing Desk, Laminate Top, Green, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 36 in, Length 24 in, Diameter Not Applicable, Color Brown, Leg Color Brown, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7417)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- TRUE Thermometer (925507)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- REGENCY Regency Legacy 71 x 35 in. U Desk with Bow Front Double Pedestal Drawer Unit- Cherry (LUDBF7135CH)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal Desk - 60" x 30" (DBLHDPL103CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal "L" Desk - 60" x 30" (SGLHLPL103CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPF7135MH)
- SAUDER Barrister Lane Executive Desk Iro A2 , Two drawers feature metal runners and safety stops (422706)
- Endurance Desks