Shop All Desks
Endurance
Standing Desk, Floor Mount, Plastic, Gray
Mfr # 7607SG
Zoro # G602014730
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards Flame Retardant, ISO
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Ligature Resistant Yes
- Features One Piece, Molded Design for Increased Strength, Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Height | 29 in |
Width | 36 in |
Details
Item | Endurance Floor Mount/Standing Desk, Plastic, Stone Gray |
Color | Gray |
Standards | Flame Retardant, ISO |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Ligature Resistant | Yes |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Leg Color | Gray |
Weight Capacity | 300 lb |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Floor Mount/Standing Desk, Plastic, Stone Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 36 in, Length 24 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- ALERA Alera Credenza Shell for Valencia Series - 70-7/8"W x 23-5/8"D x 29-12"H -Medium Cherry (ALEVA257224MC)
- BOSS OFFICE PRODUCTS Boss Glazed Reception Desk - 48inW x 26inD x 41.5inH - Driftwood (N168-DW)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-GY-GG)
- Endurance Desks