Shop All End Tables
Endurance
Square Endurance End Table Midnight Blue, 24 in W, 24 in L, 15 in H
Mfr # 126484MB
Zoro # G302015150
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24 in
- Length 24 in
- Height 15 in
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 126484MB
- Zoro # G302015150
- UPC # 819085018066
- Country of Origin United States
- Category End Tables
Dimensions
Width | 24 in |
Length | 24 in |
Height | 15 in |
Details
Item | Endurance End Table Midnight Blue |
Shape | Square |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Blue |
Color | Blue |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Standards | Flame Retardant, ISO |
Weight Capacity | 300 lb |
Description
Endurance End Table Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Square, Width 24 in, Length 24 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- MONARCH SPECIALTIES 47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board Top, Brown (I 2851)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- SAFAVIEH Tami End Table Ash Grey (AMH6604B)
- Endurance End Tables