Shop All End Tables
Endurance
Square Endurance End Table Indigo, 24 in W, 24 in L, 15 in H
Mfr # 126484IG
Zoro # G502015172
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24 in
- Length 24 in
- Height 15 in
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 126484IG
- Zoro # G502015172
- UPC # 819085018073
- Country of Origin United States
- Category End Tables
Dimensions
Width | 24 in |
Length | 24 in |
Height | 15 in |
Details
Item | Endurance End Table Indigo |
Shape | Square |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Blue |
Color | Blue |
Weight Capacity | 300 lb |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Standards | Flame Retardant, ISO |
Ligature Resistant | Yes |
Description
Endurance End Table Indigo, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Square, Width 24 in, Length 24 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 30 H (OT-696789)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, White (QI004610.WT)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- BASICWISE 13 W, 22 L, 23 H (QI004200.WT)
- Endurance End Tables