Shop All End Tables
Endurance
Square Endurance End Table Gray w/Sand Door, 24 in W, 24 in L, 15 in H
Mfr # 126484SG
Zoro # G402015104
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24 in
- Length 24 in
- Height 15 in
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 126484SG
- Zoro # G402015104
- UPC # 819085013207
- Country of Origin United States
- Category End Tables
Dimensions
Width | 24 in |
Length | 24 in |
Height | 15 in |
Details
Item | Endurance End Table Gray w/Sand Door |
Shape | Square |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Gray |
Color | Gray |
Standards | Flame Retardant, ISO |
Ligature Resistant | Yes |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Weight Capacity | 300 lb |
Surface Material | Polyethylene |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance End Table Gray w/Sand Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Square, Width 24 in, Length 24 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- TRADEMARK FINE ART Martin Henson 'Sea Storm I' Canvas Art, 35x47 (WAG05846-C3547GG)
- MONARCH SPECIALTIES Accent Table - 22"H / Glossy White / Clear Acrylic (I 3033)
- MONARCH SPECIALTIES Accent Table - Satin Black Metal With Tempered Glass (I 3314)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- FLASH FURNITURE Eli Solid Wood Farmhouse End Table, Trestle Style Accent Table in Dark Gray (LFS-4005-DKGRY-GG)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal - Mirror (MC013-AB)
- MONARCH SPECIALTIES Accent Table - Chrome Metal / Glossy White With A Drawer (I 3031)
- Endurance End Tables